Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909115

MPN #: EHM3611T-5

Baldor-Reliance HVAC Motor, EHM3611T-5, 3 PH, 3 HP, 575 V, 1760 RPM, TEFC, 182T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Class F insulated motor with 1.15 service factor
  • Ball bearings with plugged grease passages
  • Heavy-gauge steel and cast-iron frames
  • Dynamically balanced rotors for reduced vibration and quiet operation
  • Suitable for mounting in any position
  • Meet or exceed NEMA Premium efficiencies
  • Inverter Ready with a 3 year warranty
Application(s)
  • Heating, ventilation and air conditioning blower and fan motors.
PRICE
$1,025.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.54 in
Width13.75 in
Height13.75 in
Weight74 lbs
Shaft Diameter1.125 in
Opposite End Bearing Size6205
Frame Size182T
Drive End Bearing Size6206
Length Less Shaft19 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM3611T-5
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency89.5
Full Load Amps3.3 A
DutyContinuous
Rated RPM1760
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR