Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910040

MPN #: EM2531T-CI

Baldor-Reliance HVAC Motor, EM2531T-CI, 3 PH, 25 HP, 230/460 V, 1775 RPM, OPEN, 284T Frame

Product Description
Baldor-Reliance HVAC Motor, EM2531T-CI, 3 PH, 25 HP, 230/460 V, 1770 RPM, OPEN, 284T Frame

Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$5,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6309
Dimension C23.44 in
Drive End Bearing Size6310

Product Details

Power Factor83
KVA CodeG
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2531T-CI
EnclosureOPEN
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower25 HP
Frame284T
Hertz60 Hz
Design CodeB
Amps @ 208V64 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency93.6
Nameplate RPM1775 rpm
Full Load Amps62/31 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm