Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910072

MPN #: EM2535T-CI

Baldor-Reliance HVAC Motor, EM2535T-CI, 3 PH, 30 HP, 230/460 V, 1775 RPM, OPEN, 286T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$5,739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight450 Lbs.

Product Details

Insulation ClassF
Horsepower30 HP
Frame286T
Hertz60 Hz
Motor RPM 60 Hertz1775 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage230/460 V
Power Factor at Full Load77
Full Load Efficiency94.1%
Phase3
Nameplate RPM1775 rpm
Full Load Amps76.0/76.0/38.0 A
Manufacturers Part NumberEM2535T-CI
DutyContinuous
EnclosureOPEN
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C