Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Marathon Motors HVAC Motor, G100, 056T17D2101, 1HP, 1800RPM, 208-230/460V, 3 PH, 56 FR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 170 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Number of Speeds | 1 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | RB (Resilient Base) |
| Phase | 3 |
| Manufacturers Part Number | B322 |
| Enclosure | DP |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Design Code | B |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Amps | 3.4-3.4/1.7 A |
| Duty | Continuous |
| Rated RPM | 1800 |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C |