Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Marathon Motors HVAC Motor, H221, 5KH48UN6074, 1/2HP, 1140RPM, 115V, 1 PH, 56CZ FR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 668 lbs |
| Opposite End Bearing Size | 6311 |
| Drive End Bearing Size | 6312 |
Product Details
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Number of Speeds | 2 |
| Frame | 56CZ |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1140 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RD (Round) |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 9 A |
| Manufacturers Part Number | H221 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 1140 |
| Service Factor | 1.25 |
| RPM Range | 1101-1200 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |