Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910055

MPN #: M3539-TP

Baldor-Reliance HVAC Motor, M3539-TP, 3 PH, 0.5 HP, 208-230/460 V, 1140 RPM, TEAO, 56 Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Totally Enclosed Air Over
  • Low temperature grease
  • Double sealed ball bearings
  • Additional auxiliary 50 Hz data nameplate
Application(s)
  • Condenser fan motor for use on commercial freezers in food processing plants.
PRICE
$915.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.68 in
Width11.75 in
Height11-3/8 in
Weight956 lbs
Shaft Diameter0.625 in
Opposite End Bearing Size6203
Drive End Bearing Size6313
Length Less Shaft40.5 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1140 rpm
Mounting LocationNo Mounting
Phase3
Manufacturers Part NumberM3539-TP
EnclosureTEAO
Service Factor1.25
BrandBaldor-Reliance
Insulation ClassF
Horsepower1/2 HP
Frame365T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency70
Full Load Amps2.5-2.4/1.2//2.6/1.3 A
DutyContinuous
Rated RPM1140
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; UR