Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

HVAC Temperature Blend Door Actuator Connector - Standard Ignition S-1683

HVAC Temperature Blend Door Actuator Connector - Standard Ignition S-1683

Item #: WBB2510100

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Standard Ignition HVAC Temperature Blend Door Actuator Connector

Offering hundreds of high-quality pigtails & sockets for nearly every electrical job. Utilizing high grade materials to ensure peak conductivity and perfect connections. Decades of industry leading research and development focused on meeting the technician's needs. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Lucerne   2006-2008
Cadillac+ Expand List– Hide List
  • CTS   2006-2008
  • DTS   2006-2008
  • SRX   2004-2009
  • STS   2005-2009
  • XLR   2006-2009
Pontiac+ Expand List– Hide List
  • Vibe   2003-2007

Weights & Dimensions

  • Connector Male

Product Details

  • Terminal Type Blade Terminals
  • Number of Wires 5
  • Connectors 1
  • Contents Includes Butt Splices
  • Terminals 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HVAC Temperature Blend Door Actuator Connector - Standard Ignition S-1683

HVAC Temperature Blend Door Actuator Connector - Standard Ignition S-1683

Item #: WBB2510100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant