Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleasant Hearth Alsip Fireplace Glass Door Black With Sunlight Nickel AP-1132 43-1/2"L x 33"H
See all 36 items in product family

Pleasant Hearth Alsip Fireplace Glass Door Black With Sunlight Nickel AP-1132 43-1/2"L x 33"H

Item #: WBB784707

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pleasant Hearth Alsip Fireplace Glass Door Black With Sunlight Nickel AP-1132 43-1/2L x 33 HThis stylish decorative black and sunlight nickel Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet style doors featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This large size fits a fireplace front opening width of 36 to 43 and opening height of 25-1/2 to 32-1/2 (height includes 2 riser bar). Overall dimensions: Width 43-1/2, Height 33, Depth 1. Made in USA

Documents are in PDF format

Product Specifications

    • BRANDPleasant Hearth
    • WIDTH INCHES43-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES33
    • VIEWING AREA WIDTH INCHES36
    • VIEWING AREA HEIGHT INCHES22-1/4
    • FOR FIREBOX HEIGHT INCHES25-1/2 to 32-1/2
    • FOR FIREBOX WIDTH INCHES36 to 43
    • GLASS THICKNESS INCHES3/16
    • WEIGHT LBS44.5
    • COLORBlack & Sunlight Nickel
    • CONSTRUCTIONSteel
    • SCREEN CONSTRUCTIONSafety Tempered Glass
    • INCLUDES2" Riser Bar
    • SAFETY FEATURESMesh Panels
    • LISTING, RATING, CERTIFICATIONCSA Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAP-1132

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!