Take 15% off your entire order!

Offer applied at checkout

+

Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3200 37-1/2"L x 30"H

Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3200 37-1/2"L x 30"H

Item #: WBB784714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3200 37-1/2L x 30 HThis stylish decorative antique brass Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. The small size fits a fireplace front opening width of 30 to 37 and opening height of 22-1/2 to 29-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 30, Depth 1-3/4. Made in the USA.

Product Specifications

  • BRANDPleasant Hearth
  • WIDTH INCHES37-1/2
  • DEPTH INCHES1
  • HEIGHT INCHES30
  • VIEWING AREA WIDTH INCHES30
  • VIEWING AREA HEIGHT INCHES19-1/4
  • FOR FIREBOX HEIGHT INCHES22-1/2 to 29-1/2
  • FOR FIREBOX WIDTH INCHES30 to 37
  • GLASS THICKNESS INCHES3/16
  • WEIGHT LBS38.3
  • COLORAntique Brass
  • CONSTRUCTIONSteel
  • SCREEN CONSTRUCTIONSafety Tempered Glass
  • INCLUDES2" Riser Bar
  • SAFETY FEATURESMesh Panels
  • LISTING, RATING, CERTIFICATIONCSA Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERCA-3200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3202 43-1/2"L x 33"H

Item #: B784716

Not Yet Rated

Out of stock, expected on or around 12/15/2020

$302.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3200 37-1/2"L x 30"H

Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3200 37-1/2"L x 30"H

Item #: WBB784714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant