Stove Heaters
Availability
Height Range (in)
Length Range (in)
Thickness
Voltage
Brand
Type
Material
Width
Color
Price
Related Products
The Stacked Red Oak Ventless Log Set by Duluth Forge features a traditional and classic style focusing on the look of Oak logs with charring to provide a realistic full log look. During the burn season and in the off season, the log set is an attractive accent to your room. It's been carefully hand crafted to give you the look and feel of a real wood-burning fire. The Stacked Red Oak Log Set features 30,000 BTU heats up to 1,100 sq. ft. and a Thermostatic Remote Control for customizable settings. 1 Unit operates off Natural Gas. It's the perfect log set for creating that great classical ...
Features: Protect your investment from the elements All weather Heavy Duty fire pit cover 50"L x 38"W x 23"H Made from 210D polyester fabric. Only available in mocha. Fits FS-1010-T-12 firepit Caution: After testing our new all weather heavy duty firepit covers we are noticing that when they are directly in contact with the top of the firepit that overtime they may cause discoloration in the in the powder coating on the firepit itself. One way around this is to place a sheet or a towel on the top of the firepit before you put the new all weather heavy duty cover on so the cover is not ...
The Heartland Oak Vented Log Set by Duluth Forge recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates charring, deep bark texture and split accents. The U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the Heartland Oak requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance. This kit ...
The Duluth Forge vent-free outdoor stainless steel gas fired fireplace insert is the first affordable fireplace designed to resist the elements for outdoor use. The outdoor zero clearance fireplace insert uses parts and materials that are made from 304 grade stainless steel sourced in the USA. This assures a long and reliable life in the outdoor environment.The beautiful and alluring fire glass burner meets almost every need for a classy, modernized element to any outdoor space. The most stunning effect is created as the reflective glass emits a mesmerizing sparkle throughout the ...
The Gothic Pleasant Hearth Fireplace Toolset is the perfect complement to your Gothic Fireplace Screen. Curved accents on base and tools tie it in perfectly. Includes a shovel, tong, poker, Tampico brush & stand to satisfy all your fire tending needs. Features: 5-Piece Toolset Includes Poker, Tongs, Shovel, Tampico Brush, and Heavy-Duty Stand Gothic Design - Black Finish Durable Steel Construction Coordinates with Screen Model #633 Assembly: 8-13/16-inch W x 8-13/16-inch D x 32-1/2-inch H