Take 15% off your entire order!

Offer applied at checkout

Duravent Straight Pipe 3012B 3"D X 12"H Stainless Steel Black

Shown in Stainless Steel

Duravent Straight Pipe 3012B 3"D X 12"H Stainless Steel Black

Item #: WBB1012335

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Pellet Vent Double-Wall Chimney Pipe adds 12" to the length of a 3" diameter system. It features a stainless-steel inner wall that resists corrosion. Duravent is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent biofuel products such as corn, switch grass, cherry pits, soybeans, coffee husks, to name a few. Rated for continuous feed use flue temperatures up to 570 degrees Fahrenheit. All Duravent components that come into contact with flue gases are built with an inner wall or corrosion resistant super-ferritic metal. Duravent is engineered with features for a durable, safe and aesthetical pleasing venting system. Duravent is a paten-pending system for stoves and inserts that use wood pellets, corn and other biofuels, or oil as fuel. This perfect fit and finish is made possible with a laser-welded inner and outer wall. Made in the USA.

Product Specifications

  • BRANDDuravent
  • HEIGHT INCHES12
  • DIAMETER INCHES3
  • WEIGHT LBS1
  • COLORBlack
  • CONSTRUCTIONStainless Steel
  • LIMITED WARRANTY YEARSLimited Lifetime Warranty
  • MANUFACTURER'S PART NUMBERSD3012B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vogelzang Tea Kettle, TK-02, 3 Qt for Stove Heaters

Item #: B866572

Not Yet Rated

Usually ships in 3 to 6 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Duravent Straight Pipe 3012B 3"D X 12"H Stainless Steel Black

Duravent Straight Pipe 3012B 3"D X 12"H Stainless Steel Black

Item #: WBB1012335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant