Stove Heaters
Availability
Thickness
Height Range (in)
Length Range (in)
Voltage
Brand
Type
Width
Material
Color
Price
Related Products
Introducing 1 of our latest and most innovative styles for heating, the Aurora Glass Burner. This beautiful and alluring fire glass meets almost every need for a classy, modernized element to any interior space. The most stunning effect is created as the reflective glass emits a mesmerizing sparkle. Its romantic, its exquisite. The U-Burner chassis provides multiple rows of real dancing flames. Ultimately its an innovative approach for something different.
The AZ Patio Heaters Marble Top Bar Height Fire Pit will be the star of your backyard evening gatherings. You and guests will be mesmerized by the dancing flames reflecting off the wind glass and fire glass. With up to 50,000 BTUs, you and guests are sure to keep warm while taking in the ambience. The burner area lid will convert your fire pit into the perfect table for daytime entertaining. Equipped with easy access doors for propane hookup, this fire pit is sure to keep you and your guests happy and warm throughout the evening.
Pleasant Hearth Alpine Fireplace Glass Door Black AN-1011 37-1/2L x 33 H This stylish decorative Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet style doors featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame ...
Bring a sense of rustic simplicity to your home with the Harper Pleasant Hearth Fireplace screen. It features a pair of functional doors to add distinction to your hearth. Constructed from heavy-duty steel, this screen protects your home by preventing sparks and ashes from escaping the fireplace. It is powder coated with an antique black finish that adds both beauty and durability. Minimal assembly required. Features: Fireplace Arch Screen with Doors Heavy-Duty Mesh Screen Durable Steel Construction Single Panel with Doors Easy Access Prevent Sparks and Ashes from Escaping Fireplace ...
Supco High Efficiency PVC Flue Cap The patented new flue cap is designed to improve air flow and eliminate excessive moisture and debris that can rust or damage high efficiency gas furnaces, tankless hot water tanks, plumbing or other PVC vented installations. The affordable approach to flue pipe problems starts at the TOP! Faster and easier to install than double 90° elbows (P-Trap). The ECAP321 PVC Flue Cap is resistant to heat, cold, precipitation or UV radiation. Protects furnace motor and interior from moisture, debris, and pests. Promotes unrestricted air flow of both Intake, and ...