Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KwiKool Ceiling Air Conditioner KCA4221 - 42000 BTU 3.5 Tons

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

KwiKool Ceiling Air Conditioner KCA4221 - 42000 BTU 3.5 Tons

Item #: WBB664341

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,526.50

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Used when floor space is not available

The Model KCA4221 (nominal 3.5-ton or 42,000 BTU) is in The Ceiling Master Series, KwiKool’s Permanent Line of Above-Ceiling Mounted units. With its no frills features, high sensible cooling, and extremely small size, the KCA4221 is the perfect solution for cooling small server and IDF rooms, especially when floor space is limited. The Ceiling Master Series, KCA air-cooled models, perform and out last the competition with its small size, high efficiency, and lower cost.
The built-in mounting supports on the unit’s base allow for easy installation by a qualified mechanical contractor above a drop ceiling, using standard, off-the-shelf hardware. KwiKool’s self-contained design also eliminates the need for refrigerant connections, further reducing installation costs. All Ceiling Master Series units come with three mounted flanges, which allow duct connection for hot air exhaust, and cold air supply and return. The KCA4221 runs on a standard 230-volt/40-amp single phase circuit and uses any 20-volt thermostat. The condenser is powered using direct drive motors, eliminating any belt maintenance. The unit also comes with an internal high lift condensate pump.MADE IN THE USA

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKwiKool
    • LENGTH INCHES24
    • WIDTH INCHES57-1/2
    • HEIGHT INCHES26
    • WEIGHT LBS380
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONGalvanized Steel
    • BTU COOLING42,000
    • CFM HIGH1,400
    • SPEEDS1
    • REFRIGERANT407C
    • TON3.5
    • COOLING SQUARE FEET1,400
    • TEMPERATURE RANGE COOLING (F°)60 To 110
    • VOLTAGE208 / 230
    • PHASE1
    • WATTS COOLING6,500
    • DECIBELS (DBA)64
    • DESCRIPTIONAir Cooled
    • COOLING SYSTEMAir
    • APPROVALS OR CERTIFICATIONSETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERKCA4221
    • APPLICATIONCommercial
    • AMP CIRCUIT40
    • POWER CORD TYPEHard Wired

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!