Take 15% off your entire order!

Offer applied at checkout

MR. COOL 2 Ton Split System A/C Condenser - 16 SEER - 24000 BTU

MR. COOL 2 Ton Split System A/C Condenser - 16 SEER - 24000 BTU

Item #: WBB2366207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $803.00

$133.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $803.00 or save 5% on purchase.

Quantity

MR. COOL 2 Ton Split System A/C Condenser - 16 SEER - 24000 BTU

Make no compromises with up to 16 SEER efficiency in an economically-priced and durable Split A/C System.

Features & Benefits
  • Louvered construction with baked polyester finish over galvanized steel to withstand bad weather.
  • Raised coil to prevent debris blockage.
  • CoolGuard advanced corrosion resistant coil.
  • 4-screw louver panels, corner-mounted controls and 45-degree offset valves for easy service.
  • Enhanced tube-and-fin coil design featuring high efficiency heat transfer technology.
  • Factory installed high pressure switch.
  • Thread-on pressure switches for simple, quick replacement.
  • Charged for 15 feet of line set.
  • High-efficiency scroll compressor.
  • Heavy-duty compressor sound blanket for quiet operation.
  • Internally protected against high temperature motor overload conditions.
  • Ships with filter drier.


Product Specifications

  • BRANDMR. COOL
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERMAC16024A
  • BTU COOLING24,000
  • BTU HEATING---
  • WIDTH INCHES29
  • HEIGHT INCHES28-1/4
  • DEPTH INCHES28-1/4
  • WEIGHT LBS152
  • COLOR FINISHGrey
  • VOLTAGE240
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING25
  • ENERGY EFFICIENCY RATING (EER)12.2
  • SEASONAL ENERGY EFFICIENCY RATING (SEER)16.0
  • CFM HIGH850
  • CFM LOW730
  • SPEEDSVariable
  • REFRIGERANTR410A
  • TON2
  • COVERAGE SQUARE FEET1,000
  • TYPESplit System A/C Condenser
  • LIMITED WARRANTY YEARS10
  • ENERGY STAR CERTIFIEDYes
  • CONTROLSThermostat
  • REFRIGERANT CHARGE OZ86
  • POWER CORD TYPEHard Wired
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MR. COOL 2 Ton Split System A/C with Heat Pump Condenser - 16 SEER - 24000 BTU

Item #: B2366200

Not Yet Rated

Usually ships in 2 to 5 days

$946.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MR. COOL 2 Ton Split System A/C Condenser - 16 SEER - 24000 BTU

MR. COOL 2 Ton Split System A/C Condenser - 16 SEER - 24000 BTU

Item #: WBB2366207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant