Take 15% off your entire order!

Offer applied at checkout

MR. COOL 2 Ton Upflow Cased Evaporator Coil

MR. COOL 2 Ton Upflow Cased Evaporator Coil

Item #: WBB2366184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Save $14.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

MR. COOL 2 Ton Upflow Cased Evaporator Coil

Efficient and durable coil solutions for heat pumps and air conditioners for fast, flexible application.

Features & Benefits
  • Our antimicrobial drain pans have some of the lowest water retentions in the industry.
  • Superior service access to components, with tubing located at door split and foil-face insulation.
  • Two dual drains on front of coil for installation of drain lines and utility connections around furnace.
  • On horizontal models drain pan is built into the side for easier more flexible installation.
  • Interlocking door assemblies and snug line seal grommets to minimize air leakage.


Product Specifications

  • BRANDMR. COOL
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERMCVP24ANPA
  • BTU COOLING---
  • BTU HEATING---
  • WIDTH INCHES21
  • HEIGHT INCHES18-1/2
  • DEPTH INCHES14-1/2
  • WEIGHT LBS38
  • COLOR FINISHGrey
  • VOLTAGE240
  • HERTZ (HZ)60
  • SEASONAL ENERGY EFFICIENCY RATING (SEER)---
  • REFRIGERANTR410A
  • TON2
  • COVERAGE SQUARE FEET---
  • TYPEUpflow Evaporator Coil
  • LIMITED WARRANTY YEARS10
  • ENERGY STAR CERTIFIEDNo
  • CONTROLSThermostat
  • POWER CORD TYPEHard Wired
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MR. COOL 2.5 Ton Upflow Cased Evaporator Coil

Item #: B2366183

Not Yet Rated

Usually ships in 2 to 5 days

$308.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MR. COOL 2 Ton Upflow Cased Evaporator Coil

MR. COOL 2 Ton Upflow Cased Evaporator Coil

Item #: WBB2366184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant