Take 15% off your entire order!

Offer applied at checkout

MR. COOL 4.5 Ton Horizontal Cased Evaporator Coil

MR. COOL 4.5 Ton Horizontal Cased Evaporator Coil

Item #: WBB2366198

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $462.95

Save $23.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

MR. COOL 4.5 Ton Horizontal Cased Evaporator Coil

Efficient and durable coil solutions for heat pumps and air conditioners for fast, flexible application.

Features & Benefits
  • Our antimicrobial drain pans have some of the lowest water retentions in the industry.
  • Superior service access to components, with tubing located at door split and foil-face insulation.
  • Two dual drains on front of coil for installation of drain lines and utility connections around furnace.
  • On horizontal models drain pan is built into the side for easier more flexible installation.
  • Interlocking door assemblies and snug line seal grommets to minimize air leakage.


Product Specifications

  • BRANDMR. COOL
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERMCHP51CNPA
  • BTU COOLING---
  • BTU HEATING---
  • WIDTH INCHES21-1/2
  • HEIGHT INCHES21
  • DEPTH INCHES31-1/2
  • WEIGHT LBS69
  • COLOR FINISHGrey
  • VOLTAGE240
  • HERTZ (HZ)60
  • SEASONAL ENERGY EFFICIENCY RATING (SEER)---
  • REFRIGERANTR410A
  • TON4.5
  • COVERAGE SQUARE FEET---
  • TYPEHorizontal Evaporator Coil
  • LIMITED WARRANTY YEARS10
  • ENERGY STAR CERTIFIEDNo
  • CONTROLSThermostat
  • POWER CORD TYPEHard Wired
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MR. COOL 2.5 Ton Horizontal Cased Evaporator Coil

Item #: B2366178

Not Yet Rated

Usually ships in 2 to 5 days

$330.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MR. COOL 4.5 Ton Horizontal Cased Evaporator Coil

MR. COOL 4.5 Ton Horizontal Cased Evaporator Coil

Item #: WBB2366198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant