Take 15% off your entire order!

Offer applied at checkout

ROYALTON Residential Air Conditioning System - 4AC16L18P - 1.5 Ton - 18000 BTU - 14 SEER

ROYALTON Residential Air Conditioning System - 4AC16L18P - 1.5 Ton - 18000 BTU - 14 SEER

Item #: WBB2329727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,595.00

$432.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

ROYALTON Residential Air Conditioning System - 4AC16L18P - 1.5 Ton - 18000 BTU - 14 SEER

Experience a cool and comfortable home with this ROYALTON 14 SEER sweat air conditioning system which is designed and approved for residential and commercial applications. The A/C system consists of the outdoor air conditioning condenser, indoor evaporator coil, and 30 ft. line set, and is designed to be used with a new or existing furnace, or modular air handler available separately. The condenser is charged with enough R-410A refrigerant to accommodate 15 ft. of line set, and features easy internal access. Top air discharge design and compact cabinet size are great for multi-unit placement outdoors. All systems come with a cased coil filled with dry nitrogen which will be matched to your specific application as a representative will be in contact to help determine the proper coil to be matched with the installation application. The 30 ft. line set is sized appropriately based on the system ton size, and include the liquid line and insulated suction line. All systems are AHRI certified and ETL Listed. Final connections from line set to coil and condenser, and system start-up must be done by a certified technician.
  • System includes outdoor condenser, indoor evaporator coil, and 30 ft. line set; requires a new or existing gas furnace or modular electric furnace
  • Charged with R-410A refrigerant to accommodate 15 ft. of line set
  • Standard 5-year limited parts and compressor warranty on residential applications; an additional 5-year limited parts and compressor warranty is available when the equipment is registered online within 60 days of installation
  • Louver panel design to protect the condenser coil
  • Corner mounted service valves for easy hook-up and service
  • Liquid line filter drier is included for installation in the field
  • All units are factory run tested to ensure reliable operation upon start-up
  • All units are ETL and ETLC approved and AHRI certified
  • Representative will contact you to assist in selecting the proper evaporator coil based on the application, and furnace width
  • Certified technician is required to connect the line set to the outdoor condenser and indoor evaporator coil, adjust the refrigerant charge, and perform system start-up


Product Specifications

  • BRANDROYALTON
  • MANUFACTURER'S PART NUMBER4AC16L18P
  • BTU COOLING18,000
  • BTU HEATING---
  • INDOOR WIDTH INCHES14-1/2
  • INDOOR HEIGHT INCHES18-1/2
  • INDOOR DEPTH INCHES21
  • INDOOR WEIGHT LBS39
  • OUTDOOR WIDTH INCHES24-1/4
  • OUTDOOR HEIGHT INCHES29
  • OUTDOOR DEPTH INCHES24-1/4
  • OUTDOOR WEIGHT LBS145
  • CONSTRUCTIONMetal
  • COLOR FINISHGray
  • VOLTAGE230
  • ENERGY EFFICIENCY RATING (EER)12.2
  • SEASONAL ENERGY EFFICIENCY RATING (SEER)14
  • SPEEDS1
  • REFRIGERANTR410A
  • TON1.5
  • DECIBELS (DBA)73
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed, AHRI Certified
  • LIMITED WARRANTY YEARS10
  • ENERGY STAR CERTIFIEDNo
  • APPLICATIONResidential
  • AMP CIRCUIT20
  • INCLUDESOutdoor condenser, indoor evaporator coil, thermal expansion valve, and 30 ft. l
  • COMPRESSOR TYPEScroll
  • REFRIGERANT CHARGE OZ73
  • COMPRESSOR RLA 9
  • COMPRESSOR LRA48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 120-month manufacturer's limited warranty for parts and a 120-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

ROYALTON Residential Air Conditioning System - 4AC16L24P - 2 Ton - 23000 BTU - 14 SEER

Item #: B2329726

Not Yet Rated

Usually ships in 7 to 10 days

$2,775.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROYALTON Residential Air Conditioning System - 4AC16L18P - 1.5 Ton - 18000 BTU - 14 SEER

ROYALTON Residential Air Conditioning System - 4AC16L18P - 1.5 Ton - 18000 BTU - 14 SEER

Item #: WBB2329727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant