Take 15% off your entire order!

Offer applied at checkout

ROYALTON Residential Electric Heat Pump System - 4HP15L18P - 1.5 Ton - 18000 BTU - 14 SEER

ROYALTON Residential Electric Heat Pump System - 4HP15L18P - 1.5 Ton - 18000 BTU - 14 SEER

Item #: WBB2329721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,575.00

$595.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

ROYALTON Residential Electric Heat Pump System - 4HP15L18P - 1.5 Ton - 18000 BTU - 14 SEER

When you are looking for high quality and reliable comfort, trust ROYALTON® heat pump systems for your home. These complete electric heating and cooling systems work year round to deliver indoor comfort while offering efficiencies up to 16 SEER. The system consists of the outdoor heat pump condenser, air handler with evaporator coil, electric heat kit, and 30 ft. line set, and are approved for residential and mobile home applications. The condenser is charged with R-410A refrigerant and has a top air discharge. The one-piece multi-positional air handler houses the dry nitrogen charged evaporator coil, and is designed for installation in upflow, downflow, and horizontal applications. Plus, the ECM constant torque DC blower motor uses less power during operation and increases the efficiency which saves you money. The 30 ft. line set includes the liquid line, and insulated suction line. The system is ETL listed, and AHRI listed and certified. Final connections from line set to coil and condenser, and system start-up must be done by a certified technician to ensure proper and efficient operation.
  • Includes the outdoor heat pump, one piece indoor air handler with evaporator coil, heat kit, and 30 ft. line set
  • Multi-positional air handler features a constant torque blower motor for increased efficiency
  • Electric heat kit is easy to install and is available in 5 and 7.5 kW; a representative will contact you to confirm sizing prior to shipment
  • Air handler includes a 1 in. filter rack with thumb screws for easy access and removal
  • Heat pump condenser features a high efficiency grommet mounted scroll compressor with sound blanket for quiet operation
  • Condenser coil is protected by a full metal louvered panels which can be easily removed for service


Product Specifications

  • BRANDROYALTON
  • MANUFACTURER'S PART NUMBER4HP15L18P
  • BTU COOLING18,000
  • BTU HEATING17,200
  • INDOOR WIDTH INCHES18-1/2
  • INDOOR HEIGHT INCHES45-1/2
  • INDOOR DEPTH INCHES16-1/2
  • INDOOR WEIGHT LBS123
  • OUTDOOR WIDTH INCHES28-1/4
  • OUTDOOR HEIGHT INCHES43-1/4
  • OUTDOOR DEPTH INCHES28-1/4
  • OUTDOOR WEIGHT LBS172
  • CONSTRUCTIONMetal
  • COLOR FINISHGray
  • VOLTAGE230
  • ENERGY EFFICIENCY RATING (EER)13
  • SEASONAL ENERGY EFFICIENCY RATING (SEER)16
  • SPEEDS1
  • REFRIGERANTR410A
  • TON1.5
  • DECIBELS (DBA)76
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed, AHRI Certified
  • LIMITED WARRANTY YEARS10
  • ENERGY STAR CERTIFIEDNo
  • APPLICATIONResidential
  • AMP CIRCUIT20
  • INCLUDESAir handler with factory installed thermal expansion valve, heat kit, outdoor he
  • COMPRESSOR TYPEScroll
  • REFRIGERANT CHARGE OZ112
  • COMPRESSOR RLA 9
  • COMPRESSOR LRA48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable

Global Industrial™ Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable

Item #: 246117

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.75

Global Industrial™ Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC

Global Industrial™ Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC

Item #: 246116

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.75

Warranty

This product has a 120-month manufacturer's limited warranty for parts and a 120-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

ROYALTON Residential Electric Heat Pump System - 4HP15L24P - 2 Ton - 24000 BTU - 14 SEER

Item #: B2329734

Not Yet Rated

Usually ships in 7 to 10 days

$3,695.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROYALTON Residential Electric Heat Pump System - 4HP15L18P - 1.5 Ton - 18000 BTU - 14 SEER

ROYALTON Residential Electric Heat Pump System - 4HP15L18P - 1.5 Ton - 18000 BTU - 14 SEER

Item #: WBB2329721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant