Take 15% off your entire order!

Offer applied at checkout

Frigidaire® Electrical Subbase 5304482887 230V-20A, Black

Frigidaire® Electrical Subbase 5304482887 230V-20A, Black

Item #: WBB918606

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $169.95

Clearance Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Frigidaire® Electrical Subbase 5304482887 230V-20A, Black

Offers the same features as the decorative subbase, plus a factory-installed electrical junction box containing a receptacle for corded PTAC units.

Product Specifications

  • BRANDFrigidaire
  • MANUFACTURER'S PART NUMBER5304482887
  • CONSTRUCTIONGalvanized steel
  • TYPEPTAC Accessory
  • DESCRIPTIONElectrical Subbase, 230V-20A, Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frigidaire® PTAC Architectural Grille, Aluminum, Clear, 5304480558

Item #: B918640

Not Yet Rated

Ships same day.

$199.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frigidaire® Electrical Subbase 5304482887 230V-20A, Black

Frigidaire® Electrical Subbase 5304482887 230V-20A, Black

Item #: WBB918606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant