Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® PTAC Aluminum Stamped Grille, 5304480557, Clear

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Frigidaire® PTAC Aluminum Stamped Grille, 5304480557, Clear

Item #: WBB918570

Sold By: globalindustrial.com

7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Frigidaire® Stamped Grille 5304480557 Clear, Aluminum

Cost-effective, one-piece stamped grille is made from durable anodized aluminum. The grille is lightweight, has a clear finish and is easy to install from inside the room.

Please note: This Frigidaire PTAC Stamped Grille can be used with Frigidaire Aluminum Insulated Wall Sleeve 5304514426 only. It's not compatible with Frigidaire PTAC Polymer Insulated Wall Sleeve 5308815302.

Product Specifications

    • BRANDFrigidaire
    • MANUFACTURER'S PART NUMBER5304480557
    • CONSTRUCTIONAluminum
    • TYPEPTAC Accessory
    • DESCRIPTIONFrigidaire PTAC Stamped Grille, Aluminum, Clear
    • INCLUDESENERGY STAR, Auto Swing Louvers, Inverter Technology

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

grill

Pros: awesome

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!