Take 15% off your entire order!

Offer applied at checkout

+

Cover Guard Adjustable 4' Duct CGDUC - Plastic, White - Pkg Qty 12

Cover Guard Adjustable 4' Duct CGDUC - Plastic, White - Pkg Qty 12

Item #: WBB2140117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.99 ea.

Price: $275.88 / Pkg of 12

Save $13.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cover Guard Adjustable 4' Duct CGDUC - Plastic, White

What if one line cover system worked for every sized job? Adjustable from two inches to four inches, Cover Guard is the right size for the job almost every time. Cover Guard fittings are paintable and weather-resistant, with a peel-away film on every channel component that can be removed for a perfectly clean install.

Features:

  • The Cover Guard system is adjustable, allowing channels to expand from 2" to 4"
  • Peel-away film allows for a super-clean install under any conditions
  • Components are paintable
  • Components are UV stabilized and tested to temperatures from -4 ° F to 140 ° F
  • Cover Guard components do not release under pressure. In fact, the greater the pressure exerted against the inside walls, the tougher the structure becomes, because the pressure causes the pieces to lock more tightly
  • Fittings can be opened and closed as needed, so the system can be adjusted as necessary at any time
  • Cam screws are constructed of hardened plastic, like a gun stock. They will never rust.

Product Specifications

  • BRANDCover Guard
  • MANUFACTURER'S PART NUMBERCGDUC
  • LENGTH INCHES48
  • WIDTH INCHES5.5
  • HEIGHT INCHES2.5
  • WEIGHT LBS4.75
  • CONSTRUCTIONPlastic
  • COLOR FINISHWhite
  • DESCRIPTIONCGDUC Adjustable Cover Guard 4' Duct
  • LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY12
  • INCLUDES2 Clips
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cover Guard Adjustable Exterior 90 Degree Elbow CGEXT90 - Plastic, White - Pkg Qty 6

Item #: B2140130

Not Yet Rated

Usually ships in 4 to 7 days

$119.34

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cover Guard Adjustable 4' Duct CGDUC - Plastic, White - Pkg Qty 12

Cover Guard Adjustable 4' Duct CGDUC - Plastic, White - Pkg Qty 12

Item #: WBB2140117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant