Take 15% off your entire order!

Offer applied at checkout

Friedrich CP12G10B Chill™ Window Air Conditioner, 12000 BTU Cool, 12 EER, 115V

Friedrich CP12G10B Chill™ Window Air Conditioner, 12000 BTU Cool, 12 EER, 115V

Item #: WBB2217139

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $629.00

$104.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Friedrich CP12G10B Chill™ Window Air Conditioner, 12000 BTU Cool, 12 EER, 115V
Chill™ has features that provide comfort and convenience, wrapped up in a clean design. Because it's a Friedrich, the quality and durability come standard.

Features:
  • 24-hour timer
  • Auto air sweep swing louvers provide more even air distribution
  • Chill™ units feature a 3 speed fan for cooling or fan-only setting
  • Chill™+ units feature a 2 speed fan for cooling, heating or fan-only setting
  • Ultra-Quiet operation
  • 4-way air flow control
  • Auto-restart saves settings if power is interrupted


AC Guide
Take the mystery out of buying the right air conditioner.

Product Specifications

  • BRANDFriedrich
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERCP12G10B
  • BTU COOLING12,000
  • WIDTH INCHES23-5/8
  • HEIGHT INCHES15
  • DEPTH INCHES22
  • WEIGHT LBS83
  • COLOR FINISHGrey
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING9.3
  • WATTS COOLING990
  • ENERGY EFFICIENCY RATING (EER)12.1
  • COMBINED ENERGY EFFICIENCY RATIO (CEER)12
  • CFM HIGH330
  • SPEEDS3
  • REFRIGERANTR410A
  • COVERAGE SQUARE FEET550
  • DEHUMIDIFICATION PINTS / HOUR3.3
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed
  • LIMITED WARRANTY YEARS1 Year Parts, 5 Years Sealed Systems
  • ENERGY STAR CERTIFIEDYes
  • CONTROLSElectronic
  • REMOTE CONTROLIncluded
  • AIR DISCHARGESide Discharge
  • INCLUDESWindow Kit
  • POWER CORD LENGTH FEET6
  • POWER CORD TYPENEMA Type Plug
  • FILTER TYPEAnti-Microbial Mesh
  • WINDOW WIDTH INCHES (MIN./MAX.)25-1/4
  • WINDOW HEIGHT INCHES (MIN./MAX.)15 min
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Window Air Conditioner 12000 BTU - Cool Only - Wifi Enabled - E-Star - 115V

Item #: 292854

(7)

Free Shipping

Available on or around 01/31/2021

$396.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Friedrich CP12G10B Chill™ Window Air Conditioner, 12000 BTU Cool, 12 EER, 115V

Friedrich CP12G10B Chill™ Window Air Conditioner, 12000 BTU Cool, 12 EER, 115V

Item #: WBB2217139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant