Take 15% off your entire order!

Offer applied at checkout

Mars® LoPro Series 2 Air Curtain 120" Wide Door Unheated 208-230/1/60 Obsidian Black

Mars® LoPro Series 2 Air Curtain 120" Wide Door Unheated 208-230/1/60 Obsidian Black

Item #: WBB696651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 115
  • 208 / 230

208 / 230

Price: $1,638.00

$273.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,638.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Mars® LoPro Series 2 Air Curtain 120" Wide Door Unheated 208-230/1/60 Obsidian Black

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance
Click Here For Frequently Asked Questions

Product Specifications

  • BRANDMars®
  • DOOR WIDTH INCHES120
  • MAXIMUM DOORWAY HEIGHT FEET8
  • WEIGHT LBS105
  • COLOR FINISHBlack
  • CONSTRUCTIONGalvanized Steel
  • CFM HIGH3000
  • VOLTAGE208 / 230
  • PHASE1
  • FLA 1 PHASE-115V5.2
  • FLA 1 PHASE-208V/230V2.8 / 2.8
  • HORSEPOWER1/6
  • HEATING OPTIONUnheated
  • SERIESLoPro Series
  • DECIBELS (DB)54
  • LIMITED WARRANTY YEARS1.5
  • MANUFACTURER'S PART NUMBERLPV120-2UD
  • DOOR HEIGHT FEET8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $378.00 more

Mars® LoPro Series 2 Air Curtain 144" Wide Door Unheated 208-230/1/60 Obsidian Black

Item #: B693910

Not Yet Rated

Usually ships in 7 to 10 days

$2,016.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mars® LoPro Series 2 Air Curtain 120" Wide Door Unheated 208-230/1/60 Obsidian Black

Mars® LoPro Series 2 Air Curtain 120" Wide Door Unheated 208-230/1/60 Obsidian Black

Item #: WBB696651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant