Take 15% off your entire order!

Offer applied at checkout

Mars® High Velocity Series 2 Air Curtain 120"W 2 Motor Unheated 208-230/1/60 Titanium Silver

Mars® High Velocity Series 2 Air Curtain 120"W 2 Motor Unheated 208-230/1/60 Titanium Silver

Item #: WBB694805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 115
  • 208 / 230
  • 460

208 / 230

  • SELECT
  • 1
  • 3

1

Price: $2,559.00

$426.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,559.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Mars® High Velocity Series 2 Air Curtain 120" Wide Door 2 Motor Unheated 208-230/1/60 Titanium Silver

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
Click Here For Frequently Asked Questions

SINGLE PHASED MOTOR AIR CURTAINS TOTALING GREATER THAN 1 HP REQUIRE MOTOR CONTROL UNITS IF USING DOOR SWITCH TO ACTIVATE AIR CURTAIN

Product Specifications

  • BRANDMars®
  • DOOR WIDTH INCHES120
  • MAXIMUM DOORWAY HEIGHT FEET12
  • WEIGHT LBS350
  • COLOR FINISHSilver
  • CONSTRUCTIONGalvanized Steel
  • CFM HIGH8000
  • VOLTAGE208 / 230
  • PHASE1
  • FLA 1 PHASE-115V18.0
  • FLA 1 PHASE-208V/230V10.0 / 10.0
  • FLA 3 PHASE-208V/230V6.6 / 6.4
  • FLA 3 PHASE-460V3.2
  • HORSEPOWER1
  • HEATING OPTIONUnheated
  • NUMBER OF MOTORS2
  • SERIESHigh Velocity
  • DECIBELS (DB)73
  • LIMITED WARRANTY YEARS1.5
  • MANUFACTURER'S PART NUMBERHV120-2UD-TS
  • MODEL120HV-2
  • DOOR HEIGHT FEET12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mars® High Velocity Series 2 Air Curtain 108"W 3 Motor Unheated 208-230/1/60 Titanium Silver

Item #: B695311

Not Yet Rated

Usually ships in 12 to 15 days

$2,953.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mars® High Velocity Series 2 Air Curtain 120"W 2 Motor Unheated 208-230/1/60 Titanium Silver

Mars® High Velocity Series 2 Air Curtain 120"W 2 Motor Unheated 208-230/1/60 Titanium Silver

Item #: WBB694805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant