Take 15% off your entire order!

Offer applied at checkout

Atlantic Blowers Centrifugal Blower ABC-301, 1 Phase, 1 HP

Atlantic Blowers Centrifugal Blower ABC-301, 1 Phase, 1 HP

Item #: WBB887819

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,092.00

$182.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,092.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Atlantic Blowers Centrifugal Blower ABC-301, 1 Phase, 1 HP

Features

  • Oil-Free Air - supply clean oil-free air without any contaminants unlike traditional compressors, vacuum pumps and blowers
  • Energy Efficient - compressors, vacuum pumps and traditional blowers typicallywaste energy by requiring higher pressures and flows to achieve the same results as our blowers due
  • Virtually Maintenance Free - fewer moving parts reduce wear and tear and allow for our blowers to last longer than typical vacuum pumps and compressors
  • Low Acoustical Noise Levels - run quieter (between 51-81 db's) compared to compressors, vacuum pumps and traditional blowers
  • Rugged Industrial Duty - our regenerative and centrifugal blowers are made to run 24/7 and are built to last
  • Compact - the size of our units are much more compact than compressors, vacuum pumps and traditional blowers
  • Lightweight & Corrosion Resistant - impellers, housings and mounting bases are made of cast aluminum alloy for reduced weight, maximum strength and corrosion resistance
  • 50 / 60 HZ Motors are standardoffering a wide voltage range
  • Blowers are made of Cast Aluminum Alloy for reduced weight, maximum strength and corrosion resistance
  • Built in Thermal Protectors for overload protection are standard
  • Double Shielded Stainless Steel Sealed Bearings are standard
  • High Quality Shaft Oil Sealsare standard between the impeller & bearings for protection against air contamination
  • Anodizing for corrosion resistance is available
  • Retrofit Bases & Flanges are available to match differing dimensional requirements
  • Motor Shaft-Mounted Impeller or Direct Drive Technology eliminates the need or use of belts, couplings and gears.
  • Tighter Tolerances between the impellers and housings increase flow and pressure efficiency
  • Optional Pressure Gauge, Relief Valve, Check Valve, Silencer, Pressure Filter Canister and Pressure Filter Element sold separately.

Product Specifications

  • BRANDAtlantic Blowers
  • DISCHARGE CONNECTION SIZE INCHES4
  • RPM3600 / 3000
  • VOLTAGE110 / 120 / 220 / 240
  • PHASE3
  • HORSEPOWER1
  • TYPECentrifugal Blower
  • MANUFACTURERS PART NUMBERABC-301
  • INLET CONNECTION INCHES5
  • OUTLET CONNECTION4
  • DECIBELS80
  • MAX PRESSURE INCH H2010.6
  • MAX AIR FLOW CFM643
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Atlantic Blowers Centrifugal Blower ABC-300, 3 Phase, 1 HP

Item #: B887820

Not Yet Rated

Usually ships in 5 to 8 days

$1,158.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlantic Blowers Centrifugal Blower ABC-301, 1 Phase, 1 HP

Atlantic Blowers Centrifugal Blower ABC-301, 1 Phase, 1 HP

Item #: WBB887819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant