Take 15% off your entire order!

Offer applied at checkout

ACME Tangential Blower, 1523, 10" Wheel

ACME Tangential Blower, 1523, 10" Wheel

Item #: WBB449237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ACME Tangential Blower, 1523, 10 Wheel

Tangential blowers provide wide, uniform air delivery for high capacity, low profile applications. Will replace rounded or rectangular blowers. Frequently used in kick heaters, other electric heat applications, fireplace inserts, and numerous other applications. 1-1/8 Stack Height, 10.0L Wheel, 1.30 Locked Rotor Amps.

Product Specifications

  • BRANDAcme
  • LENGTH INCHES4-1/4
  • WIDTH INCHES14-1/2
  • DEPTH INCHES3-1/2
  • WHEEL SIZE INCHES10
  • CONSTRUCTIONSteel
  • CFM140
  • RPM2600
  • VOLTAGE120
  • AMPS1.15
  • WATTS75
  • MANUFACTURER'S PART NUMBER1523
  • A.O SMITH PART NO.J510
  • GRAINGER PART NO.4C745
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ACME Tangential Blower, 1524, 13" Wheel

Item #: B449241

Not Yet Rated

Usually ships in 4 to 7 days

$172.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ACME Tangential Blower, 1523, 10" Wheel

ACME Tangential Blower, 1523, 10" Wheel

Item #: WBB449237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant