Take 15% off your entire order!

Offer applied at checkout

+

Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"

Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"

Item #: WBB887786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Atlantic Blowers Filter Monitor Gauge AB-12000

    $71.95

  • Atlantic Blowers Vacuum Filter Element AB-E11004, 2-1/2"

    $66.95

  • Atlantic Blowers Regenerative Blower AB-1102, 3 Phase, 2 Stage, 16.9 HP

    $5,705.00

Price: $520.00

$86.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $520.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"

Filters are used for both vacuum and pressure applications to capture and separate contaminants in the air before they reach the blower. The filter is comprised of a filter canister which houses the filter element. The filter element is the media that must be replaced regularly. Optional Filter Monitor Gauge and Vacuum Filter Element sold separately.

For Use With:
    AB-800, AB-850, AB-900, AB,1000, AB-1102, AB-1202, AB-1302, AB-1402, AB-1502, AB-1602, ABC-100, ABC-101.

Product Specifications

  • BRANDAtlantic Blowers
  • CONSTRUCTIONCarbon Steel
  • TYPEVacuum
  • FOR USE WITHAB-800, AB-850, AB-900, AB,1000, AB-1102, AB-1202
  • MANUFACTURERS PART NUMBERAB-11004
  • CONNECTION TYPENPT
  • NPT CONNECTION SIZE INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Atlantic Blowers Vacuum Filter Canister AB11003, 2"

Item #: B887885

Not Yet Rated

Usually ships in 5 to 8 days

$446.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"

Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"

Item #: WBB887786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"
    Atlantic Blowers Vacuum Filter Canister AB-11004, 2-1/2"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant