Price: $1,694.00
$282.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Williams Forsaire Top-Vent Counterflow Furnace 6508632 Natural Gas 65000 BTU
Williams' Forsaire counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature May be installed freestanding against a wall or recessed in a 16 stud wall space. Equipped with a four-foot service cord. The heater is vented through the roof to the outside (venting material not included). Standing pilot. Made in the USA. Wall Thermostat sold separately.
Williams' Forsaire counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature May be installed freestanding against a wall or recessed in a 16 stud wall space. Equipped with a four-foot service cord. The heater is vented through the roof to the outside (venting material not included). Standing pilot. Made in the USA. Wall Thermostat sold separately.
Product Specifications
- BRANDWilliams
- WIDTH INCHES14-1/8
- DEPTH INCHES10-1/4
- HEIGHT INCHES87
- VOLTAGE115
- FUEL TYPENatural Gas
- IGNITION TYPEPiezo
- WEIGHT LBS97
- CFM HIGH440
- INLET GAS PRESSURE INCHES (WATER COLUMN)5
- COVERAGE SQUARE FEET1300
- EFFICIENCY RATING % (AFUE)76
- BTU INPUT65000
- COLORWhite
- LISTING OR CERTIFICATIONSCSA
- TYPECounterflow
- LIMITED WARRANTY YEARS1 On Parts 10 On Combustion Chamber Only
- MANUFACTURER'S PART NUMBER6508632
- THERMAL EFFICIENCY %74
- MOUNT TYPEWall Or Freestanding
- BTU OUTPUT48000
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Williams Side-Outlet Register 6701 W/10" Boot For Top-Vent & Direct-Vent Models
Item #: B2043828
Not Yet Rated
$124.95
Popular item in this category
Williams Forsaire Top-Vent Counterflow Furnace 3508632 Natural Gas 35000 BTU
Item #: B2043921
Not Yet Rated
Usually ships in 2 to 5 days
$1,359.00

Williams Forsaire Top-Vent Counterflow Furnace 6508632 Natural Gas 65000 BTU
$1694.0
- Product Information
- Customer Review
- Product Q&A
- Accessories