Take 15% off your entire order!

Offer applied at checkout

Watts 3/4" Relief Valve 0274428

Watts 3/4" Relief Valve 0274428

Item #: WBB1814410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts 3/4" Relief Valve 0274428

This boiler pressure relief valve is used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief, not as an operating control. The standard pressure setting is 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr.

Product Specifications

  • BRANDWatts
  • CONSTRUCTIONBronze
  • PSI30
  • MAXIMUM TEMPERATURE °F250
  • MANUFACTURERS PART NUMBER0274428
  • VALVE TYPERelief Valve
  • CONNECTION TYPENPT
  • SIZE3/4
  • LIMITED WARRANTY YEARS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watts 1/2" 1450F Relief Valve

Item #: B2185204

Not Yet Rated

Usually ships in 7 to 10 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 3/4" Relief Valve 0274428

Watts 3/4" Relief Valve 0274428

Item #: WBB1814410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant