Take 15% off your entire order!

Offer applied at checkout

HTP SuperStor 30-Gal. Indirect Water Heater with Honeywell Control - SSU30KIT

HTP SuperStor 30-Gal. Indirect Water Heater with Honeywell Control - SSU30KIT

Item #: WBB1529610

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,463.00 up to 15% OFF

Price: $1,241.00

$206.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,241.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HTP SuperStor 30-Gal. Indirect Water Heater with Honeywell Control - SSU30KIT

A culmination of 25 years of indirect system manufacturing experience. The SuperStor Ultra Indirect Water Heater draws energy from a boiler and thus does not need its own heat source. Hot boiler water flows through an internal heat exchanger in the tank, heating the domestic water. The SuperStor Ultra boasts 3-5 times more recovery than conventional gas-fired or electric water heaters. Comes with Honeywell immersion type controllers for hydronic heating systems that turn off the burner whenever the boiler water temperature rises to the set point.

  • Tank constructed of type 316L stainless steel for tolerance of high temperatures and superior corrosion resistance
  • Insulated with environmentally safe, CFC free, waterblown, extra thick foam insulation
  • Allows less than 1/2 degree Fahrenheit per hour heat loss
  • Outer shell constructed of silver finished durable plastic for rust and impact resistance
  • NPT stainless steel inlet and outlet domestic connections for all models - side tappings for auxiliary connection to heat source
  • Temperature and pressure relief valve port (80 and 119 gallon models only)
  • Surface mounted controls for 30, 45, and 60 gallon models - Stainless steel aquastat well for 80 and 119 gallon models - Provides accurate current temperature measurement
  • Internal bent hot water outlet tube extracts 5 - 7% more hot water off the top of the tank dome
  • Test pressure: 300 psi
  • Includes Honeywell Remote (Model # L4080B-1352)

Product Specifications

  • BRANDHTP
  • HEIGHT INCHES39-1/2
  • CONNECTION SIZE INCHES (NPT)3/4
  • LISTING, RATING, CERTIFICATIONELT Listed, NSF Listed Components
  • CONSTRUCTIONType 316 L Stainless Steel
  • WEIGHT LBS40
  • TANK CAPACITY GALLONS30
  • INLET GAS PRESSURE PSI150
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES19-1/4
  • MANUFACTURER'S PART NUMBERSSU30KIT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HTP SuperStor 45-Gal. Indirect Water Heater with Honeywell Control - SSU45KIT

Item #: B1529611

Not Yet Rated

Usually ships in 7 to 10 days

$1,382.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HTP SuperStor 30-Gal. Indirect Water Heater with Honeywell Control - SSU30KIT

HTP SuperStor 30-Gal. Indirect Water Heater with Honeywell Control - SSU30KIT

Item #: WBB1529610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant