Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HTP SuperStor 45-Gal. Indirect Water Heater with Honeywell Control - SSU45KIT

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

HTP SuperStor 45-Gal. Indirect Water Heater with Honeywell Control - SSU45KIT

Item #: WBB1529611

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,675.00 Save up to 17%
Price: $ 1,382.00
Product Information
Customer Review
Product Q&A
HTP SuperStor 45-Gal. Indirect Water Heater with Honeywell Control - SSU45KIT

A culmination of 25 years of indirect system manufacturing experience. The SuperStor Ultra Indirect Water Heater draws energy from a boiler and thus does not need its own heat source. Hot boiler water flows through an internal heat exchanger in the tank, heating the domestic water. The SuperStor Ultra boasts 3-5 times more recovery than conventional gas-fired or electric water heaters. Comes with Honeywell immersion type controllers for hydronic heating systems that turn off the burner whenever the boiler water temperature rises to the set point.

  • Tank constructed of type 316L stainless steel for tolerance of high temperatures and superior corrosion resistance
  • Insulated with environmentally safe, CFC free, waterblown, extra thick foam insulation
  • Allows less than 1/2 degree Fahrenheit per hour heat loss
  • Outer shell constructed of silver finished durable plastic for rust and impact resistance
  • NPT stainless steel inlet and outlet domestic connections for all models - side tappings for auxiliary connection to heat source
  • Temperature and pressure relief valve port (80 and 119 gallon models only)
  • Surface mounted controls for 30, 45, and 60 gallon models - Stainless steel aquastat well for 80 and 119 gallon models - Provides accurate current temperature measurement
  • Internal bent hot water outlet tube extracts 5 - 7% more hot water off the top of the tank dome
  • Test pressure: 300 psi
  • Includes Honeywell Remote (Model # L4080B-1352)

Documents

Documents are in PDF format

Product Specifications

    • BRANDHTP
    • HEIGHT INCHES59-1/2
    • CONNECTION SIZE INCHES (NPT)3/4
    • APPROVAL OR CERTIFIEDELT Listed, NSF Listed Components
    • CONSTRUCTIONType 316 L Stainless Steel
    • WEIGHT LBS64
    • TANK CAPACITY GALLONS45
    • INLET GAS PRESSURE PSI150
    • DIAMETER INCHES19-1/4
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERSSU45KIT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed