Take 15% off your entire order!

Offer applied at checkout

InnoFlue® 87° Long Elbow ISELL0387UV, Polypropylene-UV, 3"

InnoFlue® 87° Long Elbow ISELL0387UV, Polypropylene-UV, 3"

Item #: WBB2015202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® 87° Long Elbow ISELL0387UV, Polypropylene-UV, 3"

For exterior offsets or changes in the direction of the vent system.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES3-3/4
  • DEPTH INCHES6-3/4
  • HEIGHT INCHES7
  • COLOR FINISHBlack
  • CONSTRUCTIONFlame Retardant Polypropylene Black, EPDM Gasket
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERISELL0387UV
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONElbow Long Polypropylene-UV
  • WEIGHT LBS0.33
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Residential
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES3
  • DIMENSION C INCHES3.8
  • DIMENSION A INCHES5.3
  • DIMENSION B INCHES5.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® 45° Long Elbow ISELL0345UV, Polypropylene-UV, 3"

Item #: B2015017

Not Yet Rated

Usually ships in 7 to 10 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® 87° Long Elbow ISELL0387UV, Polypropylene-UV, 3"

InnoFlue® 87° Long Elbow ISELL0387UV, Polypropylene-UV, 3"

Item #: WBB2015202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant