Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Appliance Adaptor W/Condensate Drain & Vibration Isolation Boot ISAACD0910, 9"

InnoFlue® Appliance Adaptor W/Condensate Drain & Vibration Isolation Boot ISAACD0910, 9"

Item #: WBB2015176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Appliance Adaptor W/Condensate Drain & Vibration Isolation Boot ISAACD0910, 9"

Adapts Camus Dynaforce boilers to InnoFlue®. Other increasing size combinations available upon request.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES12
  • DEPTH INCHES10-3/4
  • HEIGHT INCHES15-3/4
  • COLOR FINISHGray
  • CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s), Silicone, SS Clamps
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERISAACD0910
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONAppliance Adaptor W/Condensate Drain & Vibration Isolation Boot
  • WEIGHT LBS3.55
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Commercial
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES9
  • DIMENSION C INCHES10
  • DIMENSION A INCHES16.9
  • DIMENSION B INCHES11.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Appliance Adaptor W/Condensate Drain & Vibration Isolation Boot ISAACD0808, 8"

Item #: B2015171

Not Yet Rated

Usually ships in 7 to 10 days

$265.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Appliance Adaptor W/Condensate Drain & Vibration Isolation Boot ISAACD0910, 9"

InnoFlue® Appliance Adaptor W/Condensate Drain & Vibration Isolation Boot ISAACD0910, 9"

Item #: WBB2015176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant