Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Flex Vent Length IFVL03025, 3" x 25'

InnoFlue® Flex Vent Length IFVL03025, 3" x 25'

Item #: WBB2015255

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Flex Vent Length IFVL03025, 3" x 25'

Are manufactured from polypropylene and features rigid sections every 2 feet. 3 inches and 4 inches Flex can be field cut and is ideal for use in chimneys with offsets. 3 inches and 4 inches Flex can be connected to InnoFlue® SW at any rigid section with no coupler. Flex to Flex couplers available for extended flex runs.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES300
  • COLOR FINISHGray
  • CONSTRUCTIONFlame Retardant Polypropylene Gray
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERIFVL03025
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONFlex Vent Length
  • WEIGHT LBS6.98
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • DIMENSION A FEET25
  • TYPEFlexible
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES3
  • DIMENSION B INCHES3.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Flexible Vent Length IFVL02025, 2" x 25'

Item #: B2015266

Not Yet Rated

Usually ships in 7 to 10 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Flex Vent Length IFVL03025, 3" x 25'

InnoFlue® Flex Vent Length IFVL03025, 3" x 25'

Item #: WBB2015255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant