Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Increaser ISIA0304, 3 to 4"

InnoFlue® Increaser ISIA0304, 3 to 4"

Item #: WBB2015160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Increaser ISIA0304, 3 to 4"

Transitions vent system to a larger diameter. Install in vertical orientation only. Additional configurations available upon request.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES5
  • DEPTH INCHES5
  • HEIGHT INCHES5-3/4
  • COLOR FINISHGray
  • CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s)
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERISIA0304
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONIncreaser
  • WEIGHT LBS0.66
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Commercial
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES3 to 4
  • DIMENSION C INCHES5.1
  • DIMENSION A INCHES5.7
  • DIMENSION B INCHES3.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Eccentric Increaser ISEI0304, 3 to 4"

Item #: B2014890

Not Yet Rated

Usually ships in 7 to 10 days

$20.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Increaser ISIA0304, 3 to 4"

InnoFlue® Increaser ISIA0304, 3 to 4"

Item #: WBB2015160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant