
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
InnoFlue® Spacer IASP02, 2"
Self positioning spacers centers InnoFlue® SW or Flex in a chase/chimney/B-vent. Minimum width, 3.3"
Self positioning spacers centers InnoFlue® SW or Flex in a chase/chimney/B-vent. Minimum width, 3.3"
Product Specifications
- BRANDInnoflue®
- WIDTH INCHES11
- DEPTH INCHES3
- HEIGHT INCHES1
- COLOR FINISHWhite
- CONSTRUCTIONPolypropylene Translucent
- MAXIMUM TEMPERATURE °F302
- MANUFACTURERS PART NUMBERIASP02
- TEMPERATURE RANGE °F32 to 230
- DESCRIPTIONSpacer
- WEIGHT LBS0.2
- LISTING OR CERTIFICATIONSUL-1738/ULC-S636
- TYPEAccessories
- DIAMETER INCHES2
- LIMITED WARRANTY YEARS10
- DIMENSION A INCHES23.5
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category

InnoFlue® Spacer IASP02, 2"
$6.1
- Product Information
- Customer Review
- Product Q&A
- Accessories