Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Spacer IASP04-6, 4", 6/Pack

InnoFlue® Spacer IASP04-6, 4", 6/Pack

Item #: WBB2015231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Spacer IASP04-6, 4", 6/Pack

Self positioning spacers centers InnoFlue® SW or Flex in a chase/chimney/B-vent. Minimum width, 5.4"

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES8-1/4
  • DEPTH INCHES14
  • HEIGHT INCHES1
  • COLOR FINISHWhite
  • CONSTRUCTIONPolypropylene Translucent
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERIASP04-6
  • TEMPERATURE RANGE °F32 to 230
  • PACKAGE QUANTITY6
  • DESCRIPTIONSpacer
  • WEIGHT LBS0.15
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPEAccessories
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES4
  • DIMENSION A INCHES23.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Spacer IASP03-6, 3", 6/Pack

Item #: B2015249

Not Yet Rated

Usually ships in 7 to 10 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Spacer IASP04-6, 4", 6/Pack

InnoFlue® Spacer IASP04-6, 4", 6/Pack

Item #: WBB2015231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant