Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Termination Plate IATP0404, 4"

InnoFlue® Termination Plate IATP0404, 4"

Item #: WBB2015147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Termination Plate IATP0404, 4"

4" Termination Plate.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES15
  • DEPTH INCHES9
  • HEIGHT INCHES1/2
  • COLOR FINISHMetallic
  • CONSTRUCTIONStainless Steel
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERIATP0404
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONTermination Plate
  • WEIGHT LBS0.5
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPEAccessories
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Termination Plate IATP0303. 3"

Item #: B2015153

Not Yet Rated

Usually ships in 7 to 10 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Termination Plate IATP0404, 4"

InnoFlue® Termination Plate IATP0404, 4"

Item #: WBB2015147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant