Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Vent Length ISVL042*-9, 4" x 24", 9/Pack

InnoFlue® Vent Length ISVL042*-9, 4" x 24", 9/Pack

Item #: WBB2015219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Vent Length ISVL042*-9, 4" x 24", 9/Pack

Gasketed rigid polypropylene vent lengths with dedicated male and female ends. Male ends can be field cut to length.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES3-5/8
  • DEPTH INCHES3-5/8
  • HEIGHT INCHES16-1/2
  • COLOR FINISHGray
  • CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s)
  • MAXIMUM TEMPERATURE °F302
  • TEMPERATURE RANGE °F32 to 230
  • PACKAGE QUANTITY9
  • DESCRIPTIONVent Length
  • WEIGHT LBS3.9
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Residential
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES4
  • MANUFACTURER'S PART NUMBERISVL042*-9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Vent Length ISVL042UV*-9, Polypropylene-UV, 4" x 24", 9/Pack

Item #: B2015050

Not Yet Rated

Usually ships in 7 to 10 days

$260.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Vent Length ISVL042*-9, 4" x 24", 9/Pack

InnoFlue® Vent Length ISVL042*-9, 4" x 24", 9/Pack

Item #: WBB2015219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant