
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
InnoFlue® Vent Length ISVL066, 6"
Gasketed rigid polypropylene vent lengths with dedicated male and female ends. Male ends can be field cut to length.
Gasketed rigid polypropylene vent lengths with dedicated male and female ends. Male ends can be field cut to length.
Product Specifications
- BRANDInnoflue®
- WIDTH INCHES7-1/4
- DEPTH INCHES7-1/4
- HEIGHT INCHES75-1/4
- COLOR FINISHGray
- CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s)
- MAXIMUM TEMPERATURE °F302
- MANUFACTURERS PART NUMBERISVL066
- TEMPERATURE RANGE °F32 to 230
- DESCRIPTIONVent Length
- WEIGHT LBS8.5
- LISTING OR CERTIFICATIONSUL-1738/ULC-S636
- TYPESingle Wall Commercial
- LIMITED WARRANTY YEARS10
- DIAMETER INCHES6
- DIMENSION C INCHES7.8
- DIMENSION A INCHES75.5
- DIMENSION B INCHES72
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
InnoFlue® Vent Length ISVL063, 6"
Item #: B2015136
Not Yet Rated
Usually ships in 7 to 10 days
$105.95

InnoFlue® Vent Length ISVL066, 6"
$146.95
- Product Information
- Customer Review
- Product Q&A
- Accessories