
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
InnoFlue® Vent Length ISVL101, 10"
Gasketed rigid polypropylene vent lengths with dedicated male and female ends. Male ends can be field cut to length.
Gasketed rigid polypropylene vent lengths with dedicated male and female ends. Male ends can be field cut to length.
Product Specifications
- BRANDInnoflue®
- WIDTH INCHES10-3/4
- DEPTH INCHES10-3/4
- HEIGHT INCHES16
- COLOR FINISHGray
- CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s)
- MAXIMUM TEMPERATURE °F302
- MANUFACTURERS PART NUMBERISVL101
- TEMPERATURE RANGE °F32 to 230
- DESCRIPTIONVent Length
- WEIGHT LBS2.8
- LISTING OR CERTIFICATIONSUL-1738/ULC-S636
- TYPESingle Wall Commercial
- LIMITED WARRANTY YEARS10
- DIAMETER INCHES10
- DIMENSION C INCHES10.7
- DIMENSION A INCHES16.1
- DIMENSION B INCHES12
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
InnoFlue® Vent Length ISVL102, 10"
Item #: B2015056
Not Yet Rated
Usually ships in 7 to 10 days
$117.95

InnoFlue® Vent Length ISVL101, 10"
$93.95
- Product Information
- Customer Review
- Product Q&A
- Accessories