Take 15% off your entire order!

Offer applied at checkout

InnoFlue® Vent Length ISVL103, 10"

InnoFlue® Vent Length ISVL103, 10"

Item #: WBB2015057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

InnoFlue® Vent Length ISVL103, 10"

Gasketed rigid polypropylene vent lengths with dedicated male and female ends. Male ends can be field cut to length.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES10-3/4
  • DEPTH INCHES10-3/4
  • HEIGHT INCHES39-3/4
  • COLOR FINISHGray
  • CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s)
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERISVL103
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONVent Length
  • WEIGHT LBS6.45
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Commercial
  • LIMITED WARRANTY YEARS10
  • DIAMETER INCHES10
  • DIMENSION C INCHES10.7
  • DIMENSION A INCHES40.1
  • DIMENSION B INCHES36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

InnoFlue® Flex Vent Length IFVL03025, 3" x 25'

Item #: B2015255

Not Yet Rated

Usually ships in 7 to 10 days

$153.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Vent Length ISVL103, 10"

InnoFlue® Vent Length ISVL103, 10"

Item #: WBB2015057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant