Take 15% off your entire order!

Offer applied at checkout

+

iGas R134 - R134a Refrigerant, 30 lb Tank

iGas R134 - R134a Refrigerant, 30 lb Tank

Item #: WBB2211006

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.75 Pounds
  • 30 Pounds
  • 125 Pounds
  • 1000 Pounds

30 Pounds

Frequently Purchased Together

  • Mastercool® Raptor 56200 Electronic / UV Leak Detector

    $195.95

  • Charging Hose HAV-60 Blue Hose

    $26.95

  • Mastercool® 69300 Twin Turbo Refrigerant Recovery Machine 115V 60HZ

    $750.00

Customers Also Viewed

Please note that as per the United States Environmental Protection Agency's (EPA) new requirement, effective January 1, 2018 Global Industrial can only sell refrigerants containing CFCs, HCFCs or HFCs to individuals/technicians certified under 608 or 609 of the Clean Air Act.
Prior to purchase you will need to complete the form HERE and return it to the instructed email. Once complete, please contact your Global sales representative purchase.


iGas R134 - R134a Refrigerant, 30 lb Tank

iGas R134a Refrigerant, Class 2.2 (30lbs) UN3159

R134a is an inert gas used primarily as a "high-temperature" refrigerant for domestic refrigeration and automobile air conditioners. R-134a is the global standard for new mobile air conditioning and can be utilized to retrofit existing R-12 mobile air conditioning systems. Other uses include plastic foam blowing (as a cleaning solvent), a propellant for the delivery of pharmaceuticals, wine cork removers, gas dusters and in air driers for removing the moisture from compressed air.

Product Specifications

  • BRANDiGas
  • LENGTH INCHES9-1/2
  • WIDTH INCHES9-1/2
  • HEIGHT INCHES17
  • WEIGHT LBS37
  • CAPACITY30 Pounds
  • TYPER134A
  • DESCRIPTIONR134a Refrigerant, 30 lb Tank
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBERR134A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
iGas R134 - R134a Refrigerant, 30 lb Tank

iGas R134 - R134a Refrigerant, 30 lb Tank

Item #: WBB2211006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    iGas R134 - R134a Refrigerant, 30 lb Tank
    iGas R134 - R134a Refrigerant, 30 lb Tank
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant