
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
High Pressure Control - 425 Open PSI 300 Closed PSI
- 18" leads
- Hermetically sealed
- Tamper proof construction
- Direct mounting on tubing
- For use in residential A/C and commercial refridgeration
- 100% tested
- Contacts rated at 6 Amps, 24-240 Volts
- UL and CSA recognized
Compatibility |
Supco: SHP425300 |
Product Specifications
- BRANDPackard
- PSI CLOSED300
- PSI OPEN425
- TOLERANCE(+/-) 15
- DESCRIPTIONHigh Pressure Control
- MANUFACTURER'S PART NUMBERPHP425300
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Honeywell Flame Sensor C7027A1049, UV Minipeeper, 0 To 215°F Range, 1/2" NPT Threaded Spud
Item #: B762631
Not Yet Rated
$155.95
Popular item in this category
High Pressure Control - 400 Open Psi 300 Closed Psi - Min Qty 4
Item #: B238412
Not Yet Rated
Usually ships in 3 to 6 days
$12.25

High Pressure Control - 425 Open Psi 300 Closed Psi - Min Qty 4
$12.25
- Product Information
- Customer Review
- Product Q&A
- Accessories