x

Take 15% off your entire order!

Offer applied at checkout

Low Pressure Control - 25 Open Psi 65 Closed Psi - Min Qty 4

Low Pressure Control - 25 Open Psi 65 Closed Psi - Min Qty 4

Item #: WBB238442

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Pressure Control - 25 Open PSI 65 Closed PSI

  • 18" leads
  • Hermetically sealed
  • Tamper proof construction
  • Direct mounting on tubing
  • For use in residential A/C and commercial refridgeration
  • 100% tested
  • Contacts rated at 6 Amps, 24-240 Volts
  • UL and CSA recognized
Compatibility
Supco: SLP2565

Product Specifications

  • BRANDPackard
  • PSI CLOSED65
  • PSI OPEN25
  • TOLERANCE(+/-) 5
  • DESCRIPTIONLow Pressure Control
  • MANUFACTURER'S PART NUMBERPLP2565
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Pressure Control - 25 Open Psi 80 Closed Psi - Min Qty 4

Item #: B238443

Not Yet Rated

Usually ships in 3 to 6 days

$15.25

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Pressure Control - 25 Open Psi 65 Closed Psi - Min Qty 4

Low Pressure Control - 25 Open Psi 65 Closed Psi - Min Qty 4

Item #: WBB238442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant