Fuel Valves
Availability
Brand
Fuel Type
Voltage
Inlet Size
Type
Length
Material
Width
Depth
Height
Capacity
Color
Price
Related Products
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA. Body Materials: Body: Forged Brass Stem: Nickel Plated Seat: Brass Paddle: Highly Saturated Nitrile
Protectorelay® Oil Burner Control - 45 Sec. Lock Out Timing. This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...
Features Microprocessor-based integrated primary burner control for automatically fired gas, oil, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting Subbase, amplifier, and PrePurge timer are required for operation Necessary accessories sold separately: PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, first-out expanded ...
Features Microprocessor-based integrated primary burner control for automatically fired gas, oil or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls Functions include automatic burner sequencing, flame supervision, system status indication, system or self diagnostics and troubleshooting Subbase and amplifier are required for operation Power LED blinks Fault Code on lockout Necessary accessories sold separately: PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, ...