Fuel Valves
Availability
Brand
Type
Fuel Type
Voltage
Inlet Size
Length
Depth
Width
Material
Height
Capacity
Color
Price
Related Products
Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection C7027 mounts on a 1/2" sighting pipe by using an integral collar Detectors can be wired in parallel for difficult sighting applications C7027 seals against pressures up to 5 PSI (34.5KPA) when correctly installed Allows for blast tube mounting due to compact size C7044 mounts with a two screw bracket The C7044 UV sensor tube is enclosed in a stainless steel housing C7044 has the ...
The Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve is for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh. The VR8200A2132 comes with 1/2 in. x 1/2 in. inletoutlet, standard opening and 3.5 in. wc pressure regulator setting. ÂControls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment. ÂCompact size. ÂProvide two automatic valves. ÂSolenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. ÂDiaphragm-operated second automatic valve opens under ...
Designed for use on SWG Series Power Vent Hoods for controlling oil fired heating appliances with 120 VAC controls. Made in the USA. Includes: Junction box with mounted pressure switch solid state post purge control 2 ft. length of 1/4 aluminum tubing 1/4 tubing connector Flexible conduit connector WMO-1 Blocked Vent Switch
Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure. Compatible with existing Honeywell flame detectors (order separately).
Supco® Universal Round Silicon Carbide Igniter Kit Designed to replace over 170 part numbers including Robertshaw, Norton and many other original equipment manufacturers. Engineered Reaction Bonded Silicon Carbide Design Greater Physical Strength Lower Power Consumption Superior Gas Lighting Ability Easy Installation Minimize Inventory Replaces SIG1000