Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sensors

22 Results

Availability

Free Shipping

Special Price

For Use With

View All Brand
View All Width
View All Height
22 Results
Compare
BESTSELLER
1
1
$125.95
Ships in 3 Business Days

Width

2-3/4 in

Height

4-1/2 in

Color

White

Voltage

24 VAC V

Compare
SALE
1
1
$25.95was $39.95
Save $14.00 (35%)
Ships Same Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
BESTSELLER
1
1
$54.95
Ships Same Day

Width

2-3/4 in

Height

4-1/2 in

Compare
BESTSELLER
1
1
$31.95
Ships Same Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
8
8
Minimum purchase quantity is 8
$54.95
Ships in 2 Business Days

Width

1-3/4 in

Height

4-1/8 in

Color

White

Voltage

120 V

Compare
1
1
$335.95
Ships in 5 Business Days

Width

3-3/16 in

Height

1-5-16 in