Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controllers Temperature Controller A28AB-1C Two Stage Changeover, 2-SPDT
See all 113 items in product family

Johnson Controllers Temperature Controller A28AB-1C Two Stage Changeover, 2-SPDT

Item #: WBB476372

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Accessories
Johnson Controllers Mechanical Temperature Controller A28AB-1C Two Stage Changeover, 2-SPDT

The A28 Series are two stage mechanical temperature controls that incorporate a liquid filled sensing element.

Features:
  • wide temperature ranges available
  • constant differential throughout the entire range
  • SPDT snap-acting switches
  • unaffected by changes in barometric pressure
  • unaffected by cross ambient conditions
  • compact enclosurevariety of sensing element styles

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET6
    • BULB SIZE INCHES3/8 x 5
    • DIFFERENTIAL TEMPERATURE °F3.5
    • TEMPERATURE CONTROL RANGE °F20 to 80
    • VOLTAGE240 / 120
    • NEMA RATING1
    • RANGE ADJUSTERScrewdriver Slot
    • STAGES2
    • SWITCH ACTION2 - SPDT
    • TYPEHeat & Cool
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA28AB-1C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!