Take 15% off your entire order!

Offer applied at checkout

Airmaster Fan 60180 Compact Stationary Fogging Fan - Direct Feed Yoke Mount - 3.5GPH

Airmaster Fan 60180 Compact Stationary Fogging Fan - Direct Feed Yoke Mount - 3.5GPH

Item #: WBB2348747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,039.00

$173.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,039.00 or save 5% on purchase.

Quantity

***This is intended to be used with water only. Not designed to be used with any disinfectant***

If it is too hot or too dry, Airmaster Fogging Fans are the solution
True fog production for evaporative cooling / comfort, industrial spot cooling, large scale humidification, and static / dust control, the Airmaster Fogging Fans do not use nozzles to atomize the water being introduced into the airstream. Instead, they use centrifugal force to propeller the water against teeth that explode it into 10 to 40 micron particles depending on water flow rate (smaller particles at low flow which is the opposite of nozzle systems) and insensitive to water quality.

The Direct Feed is the simplest and most affordable version. Supplied with a flowmeter control panel for connection to water source or through one of the optional controls which are supplied with a water solenoid. This unit requires a nearby drain and does not reuse the water and supplied with a 12-foot waste drain line. The direct feed is ideal for applications where standing water in a sump may be an issue.

  • Very quiet at 64 dbA at a distance of 10 feet (depending on orientation)
  • Operation in humid environment from 125°F down to 33°F
  • Nozzle Free and insensitive to water quality
  • Fully assembled, lightweight construction
  • Stainless Steel hardware


Product Specifications

  • BRANDAirmaster Fan
  • FAN DIAMETER INCHES14
  • WEIGHT LBS10
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • CFM HIGH980
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • HORSEPOWER1/20
  • GALLONS PER HOUR3.5
  • POWER CORD LENGTH FEET14
  • DECIBELS (DBA)64
  • FAN TYPENon-Oscillating
  • MOTOR TYPETotally Enclosed Washdown Rated
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBER60180
  • RPM HIGH3,000
  • COLOR FINISHBlue / Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Airmaster Fan 60181 Compact Stationary Fogging Fan - Bench Top w/ Reservoir - 3.5GPH

Item #: B2348746

Not Yet Rated

Usually ships in 10 to 13 days

$1,212.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Airmaster Fan 60180 Compact Stationary Fogging Fan - Direct Feed Yoke Mount - 3.5GPH

Airmaster Fan 60180 Compact Stationary Fogging Fan - Direct Feed Yoke Mount - 3.5GPH

Item #: WBB2348747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant